Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V29M48T4516 Eaton Transformers, 45KVA DOE2016 XFMR 208-480 DELTA 150C AL
MFG Item Number
V29M48T4516
V29M48T4516 Eaton Transformers, 45KVA DOE2016 XFMR 208-480 DELTA 150C AL
MFG Item Number
V29M48T4516
This item cannot be canceled or returned
Description
45KVA DOE2016 XFMR 208-480 DELTA 150C AL
Specifications
Specifications
| Manufacturer Part Number |
V29M48T4516 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, Aluminum windings, NEMA 2, 60 Hz, 220°C, 45 kVA, Floor or wall, upright only, Three-phase, 208 Delta V, 480 Delta Vac, NEMA ST-20, 150°C, 45 kVA, 208 Vac-480 Vac, DOE 2016 |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
45,000 VA |
| Primary Voltage |
208 V |
| Secondary Voltage |
480 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V29M48T4516
Eaton Transformers