Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V29R47B12CUNVLS50
112.5kVA TENV 3PH XFMR Floor-mount 80C
MFG Item Number
V29R47B12CUNVLS50
This item cannot be canceled or returned
Description
112.5kVA TENV 3PH XFMR Floor-mount 80C
Specifications
Specifications
| Manufacturer Part Number |
V29R47B12CUNVLS50 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General-Purpose Transformer, Dry Type Distribution, DT-3, Three-phase, PV: 208V, Taps: 1 at +5 FCAN, 2 at -5 FCBN, SV: 480Y/277V, 80°C, 50 kVA, Cu windings, Frame: 918AN |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
50,000 VA |
| Primary Voltage |
208 V |
| Secondary Voltage |
277 V, 480 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
1922 lbs |
V29R47B12CUNVLS50
Eaton Transformers