Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | V29R47F1216CULS47 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Transformers |
| Description | Eaton General purpose ventilated transformer, Copper windings, NEMA 2, 60 Hz, 220°C, 112.5 kVA, Three-phase, 208 Delta V, 480Y/277 Vac, Low sound 47 dB, 1 at +5, 2 at -5, 115°C, 112.5 kVA, 208 Vac-480Y/277 Vac, DOE 2016 |
| Phase | 3 |
| Type | General Purpose |
| VA Rating | 112,500 VA |
| Primary Voltage | 208 V |
| Secondary Voltage | 277 V, 480 V |
| Enclosed | Yes |
| NEMA Rating | NEMA 2 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |