Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V29R47T2216CU Eaton Transformers, 225KVA DOE2016 3PH 208-480Y/277 150C
MFG Item Number
V29R47T2216CU
V29R47T2216CU Eaton Transformers, 225KVA DOE2016 3PH 208-480Y/277 150C
MFG Item Number
V29R47T2216CU
This item cannot be canceled or returned
Description
225KVA DOE2016 3PH 208-480Y/277 150C
Specifications
Specifications
| Manufacturer Part Number |
V29R47T2216CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
DOE 2016 Efficient Transformer, 225 kVA, NEMA 2, 944 frame, Three-phase, 208-480Y/277V, 60 Hz, 150°C, Copper windings |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
225,000 VA |
| Primary Voltage |
208 V |
| Secondary Voltage |
277 V, 480 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V29R47T2216CU
Eaton Transformers