Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Light Fixtures
V2LM2CHBF2/UNV1
Eaton's Crouse-Hinds series Light Fixtures
VAPORGARD PRO LED LOW PROF 3/4 WALL
MFG Item Number
V2LM2CHBF2/UNV1
This item cannot be canceled or returned
Description
VAPORGARD PRO LED LOW PROF 3/4 WALL
Specifications
Specifications
| Manufacturer Part Number |
V2LM2CHBF2/UNV1 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Light Fixtures |
| Description |
Eaton Crouse-Hinds series Vaporgard V2L LED, 0.12A, Cool white, AC drive, 50W HID or 150-200W incan equiv, 50/60 Hz, Without guard, Heat and impact resistant glass lens, 1700 lm, Copper-free alum, Wall w/ junct box 3/4, 120-277 Vac, 14W |
| Net Weight |
11.2 lbs |
| Gross Weight |
11.2 lbs |
V2LM2CHBF2/UNV1
Eaton's Crouse-Hinds series Light Fixtures