Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V2MS24A

Brady Signs & Signage

V2MS24A

Brady Signs & Signage
PRINZING MSDS SIGN V SIGN
Item Number
V2MS24A
MFG Item Number
49420
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
V2MS24A
PRINZING MSDS SIGN V SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 49420
Manufacturer Brady
Family Series Brady Signs & Signage
Description V MSDS Sign, 8 H x 15 W x 6 D, Acrylic
Type High-Visibility Signs
Background Color Yellow
Header MSDS
Material Acrylic
Net Weight 0 lbs
Gross Weight 0.0594 lbs