V2PC Series Information
| Manufacturer Part Number | V2PC22 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | V2PC |
| Family Series | Eaton's Crouse-Hinds series Light Fixtures, V2PC Series |
| Description | Eaton Crouse-Hinds series V2PC photocell, 1.8A, 50/60 Hz, Photocell for field installation in lighting fixtures, Used with LMV, DMV, VMV, VMV high wattage, FMV series luminaires, 208-240 Vac |
| Voltage | 208-240 VAC |
| Style | Photocell |
| Lamp Type | Fluorescent, Incandescent |
| Power | 35-400 W |
| Junction Box | No |
| Enclosed | No |
| Gasket Included | No |
| Marine Rated | No |
| Wet Locations | No |
| NEMA Rating | NEMA 3, NEMA 4 |
| Nominal Voltage | 208 VAC, 240 VAC |
| Approvals | CSA, UL |
| Net Weight | 0.35 lbs |
| Gross Weight | 0.35 lbs |