Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V3-GM-BK0.6M-PUR-U-T-V1-G Pepperl Fuchs Cordsets, V3 Series, Cables/Connectors, 275517
V3-GM-BK0.6M-PUR-U-T-V1-G Pepperl Fuchs Cordsets, V3 Series, Cables/Connectors, 275517
Item Number
V3-GM-BK0.6M-PUR-U-T-V1-G
This item cannot be canceled or returned
Description
Item #
V3-GM-BK0.6M-PUR-U-T-V1-G
Cables/Connectors, 275517
- Simple Assembling of 2 Signals to one M12 Plug‑In Station
- Resistant to Microbes and Hydrolysis
- Free from Substances that Impair Paint Wetting
Specifications
Specifications
| Manufacturer Part Number |
275517 |
| Manufacturer |
Pepperl Fuchs |
| Product Series |
V3 |
| Family Series |
Pepperl Fuchs Cordsets, V3 Series |
| Description |
Cables/Connectors, 275517 |
| Cable Type |
PUR |
| Number of Pins |
3 |
| Max Voltage |
60 VAC, 60 VDC |
| Color |
Black |
| Current Rating |
4 A |
| Splitter Type |
Y-Splitter |
| Gender |
(1) Male to (2) Female |
| Branch Gender(s) |
(2) Female |
| Side 1 Gender |
Male |
| Connection Description |
(1) M12 Male Connector to (2) M8 Female Corded Connectors |
| Connection |
M12 x 1.00, M8 x 1.00 |
| Connector Class |
Micro (M12) to Pico (M8) |
| Material |
Nickel-Plated Zinc |
| Length |
0.6 m |
| Number of Wires |
3 |
| Illuminated |
No |
| Status Indicator |
None |
| Protection Rating |
IP65, IP68, IP69K |
| Comments |
(1) Male M12 to (2) Female M8 |
| Net Weight |
0.1474 lbs |
| Gross Weight |
0.1474 lbs |
V3-GM-BK0.6M-PUR-U-T-V1-G
Pepperl Fuchs Cordsets, V3 Series