Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V3-GM-Q4
Cables/Accessories, 258191
This item cannot be canceled or returned
Description
Cables/Accessories, 258191
Specifications
Specifications
| Manufacturer Part Number |
258191 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Connectors |
| Description |
Cables/Accessories, 258191 |
| Connector Class |
Pico (M8) |
| Gender |
Female with Female Threads |
| Number of Poles |
3 |
| Number of Pins |
3 |
| Connection |
M8 x 1.00 |
| Protection Rating |
IP65, IP67 |
| Angle |
Straight |
| Cable Diameter Range |
2.5-8 mm |
| Number of Cables |
1 |
| AC Voltage |
60 VAC |
| DC Voltage |
60 VDC |
| Current Rating |
4 A |
| Operating Temperature |
-25-80 °C |
| Body Material |
PA6 |
| Approvals |
cURus |
| Net Weight |
0.0137 lbs |
| Gross Weight |
0.0137 lbs |
V3-GM-Q4
Pepperl Fuchs Connectors