V3 Series Information
| Manufacturer Part Number | 275518 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Product Series | V3 |
| Family Series | Pepperl Fuchs Cordsets, V3 Series |
| Description | Cables/Connectors, 275518 |
| Cable Type | PUR |
| Number of Pins | 3 |
| Max Voltage | 60 VAC, 60 VDC |
| Color | Black |
| Current Rating | 3 A |
| Splitter Type | Y-Splitter |
| Gender | (1) Male to (2) Female |
| Branch Gender(s) | (2) Female |
| Side 1 Gender | Male |
| Connection Description | (1) M12 Male Connector to (2) M8 Right Angle Female Corded Connectors |
| Connection | M12 x 1.00, M8 x 1.00 |
| Connector Class | Micro (M12) to Pico (M8) |
| Material | Nickel-Plated Zinc |
| Length | 1.5 m |
| Number of Wires | 3 |
| Operating Temperature | -25-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Protection Rating | IP65, IP68, IP69K |
| Comments | (1) Male M12 to (2) Female M8 |
| Net Weight | 0.2491 lbs |
| Gross Weight | 0.2491 lbs |