V3 Series Information
| Manufacturer Part Number | 240798-100001 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Product Series | V3 |
| Family Series | Pepperl Fuchs Cordsets, V3 Series |
| Description | Cables/Connectors, 240798-100001 |
| Cable Type | PUR |
| Number of Pins | 3 |
| Connection Type | Right Angle Female M8 Plug to Straight Male M12 Plug |
| Connection Configuration | Male to Female |
| Max Voltage | 60 V |
| Color | Black |
| Current Rating | 3 A |
| Connection | M12 x 1.00 to M8 x 1.00 |
| Length | 1.5 m |
| Connector Class | Micro (M12), Pico (M8) |
| Number of Wires | 3 |
| Operating Temperature | -40-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Protection Rating | IP67, IP68, IP69K |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Right Angle |
| Comments | (1) Female M8 to (1) Male M12 |
| Net Weight | 0.1126 lbs |
| Gross Weight | 0.1126 lbs |