Series Information
| Manufacturer Part Number | 217492 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Cordsets |
| Description | Cables/Connectors, 217492 |
| Cable Type | PUR |
| Number of Pins | 3 |
| Connection Type | Right Angle Plug |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 24 VDC |
| Color | Black |
| Current Rating | 3 A |
| Connection | M8 x 1.00 |
| Length | 2 m |
| Connector Class | Pico (M8) |
| Cable Shielding | None |
| Number of Wires | 3 |
| Number of Keys | 0 |
| Operating Temperature | -40-80 °C |
| Illuminated | Yes |
| Status Indicator | LED |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Protection Rating | IP67 |
| Side 1 Gender | Female |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | cURus, UL |
| Net Weight | 0.1189 lbs |
| Gross Weight | 0.1189 lbs |