Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V3-WM-MQ
Cables/Accessories, 229271
This item cannot be canceled or returned
Description
Cables/Accessories, 229271
Specifications
Specifications
| Manufacturer Part Number |
229271 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Connectors |
| Description |
Cables/Accessories, 229271 |
| Gender |
Female with Female Threads |
| Number of Pins |
3 |
| Connection |
M8 x 1.00 |
| Protection Rating |
IP67 |
| Angle |
Right Angle |
| Cable Diameter Range |
4-5 mm |
| Number of Cables |
1 |
| AC Voltage |
60 VAC |
| DC Voltage |
60 VDC |
| Current Rating |
3 A |
| Operating Temperature |
-25-70 °C |
| Body Material |
PA |
| Net Weight |
0.0022 lbs |
| Gross Weight |
0.0022 lbs |
V3-WM-MQ
Pepperl Fuchs Connectors