Obsolete
| Manufacturer Part Number | 229286 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Connectors |
| Description | Cables/Accessories, 229286 |
| Gender | Female with Female Threads |
| Number of Pins | 3 |
| Connection | M8 x 1.00 |
| Protection Rating | IP67 |
| Angle | Right Angle |
| Cable Diameter Range | 3.5-5 mm |
| Number of Cables | 1 |
| AC Voltage | 60 VAC |
| DC Voltage | 60 VDC |
| Current Rating | 4 A |
| Contact Type | Soldering Pins |
| Operating Temperature | -25-85 °C |
| Body Material | PA |
| Approvals | UL |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.02 lbs |