Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V300053 Mersen Fuses, High-Speed Fuse 30 aR 690VAC 125A

MFG Item Number
V300053

V300053 Mersen Fuses, High-Speed Fuse 30 aR 690VAC 125A

MFG Item Number
V300053
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
V300053
High-Speed Fuse 30 aR 690VAC 125A

Series Information

Specifications

Specifications
Manufacturer Part Number V300053
Manufacturer Mersen
Family Series Mersen Fuses
Description Square Body High-Speed Fuse Protistor Size 30 aR 690VAC IEC 700VAC UL 125A With Striker Flush ends metric threads
Fuse Type AC Protection
Current Rating 125 A
AC Voltage 700 VAC
Class aR
Characteristic Ultra Fast Acting, Current Limiting
Approvals CSA, UL
Comments High Speed Square Body
Net Weight 0 lbs
Gross Weight 0.543 lbs