Series Information
| Manufacturer Part Number | V300467 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Square Body High-Speed Fuse Protistor Size 32 aR 690VAC IEC 700VAC UL 800A With Striker Flush ends UNC threads |
| Fuse Type | Semiconductor |
| Current Rating | 800 A |
| Net Weight | 0 lbs |
| Gross Weight | 1.33 lbs |