Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V3024
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
28674 |
| Manufacturer |
Adalet |
| Family Series |
Adalet Enclosures |
| Description |
Inner Panel |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Panel Type |
Inner |
| Comments |
For 30x24 Enclosure |
| Nominal Height |
30 " |
| Nominal Width |
24 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |