Series Information
| Manufacturer Part Number | 203364 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Cordsets |
| Description | Cables/Connectors, 203364 |
| Cable Type | PUR |
| Number of Pins | 4, 3 |
| Connection Type | M8 Straight Male to M8 Straight Female |
| Connection Configuration | Male to Female |
| Max Voltage | 48 VAC, 60 VDC |
| Color | Gray |
| Current Rating | 3 A |
| Length | 5 m |
| Connector Class | Pico (M8) |
| Cable Shielding | None |
| Number of Wires | 3 |
| Wire Size Range | 24 |
| Operating Temperature | -40-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Type | Double-Ended |
| Material | Nickel-Plated Diecast Zinc |
| Protection Rating | IP68 |
| Side 1 Gender | Male |
| Side 2 Gender | Female |
| Approvals | CE |
| Net Weight | 0.2529 lbs |
| Gross Weight | 0.2529 lbs |