Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V31-GM
Cables/Accessories, 125688
This item cannot be canceled or returned
Description
Cables/Accessories, 125688
Specifications
Specifications
| Manufacturer Part Number |
125688 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Connectors |
| Description |
Cables/Accessories, 125688 |
| Gender |
Female with Female Threads |
| Number of Pins |
4 |
| Connection |
M8 x 1.00 |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Cable Diameter Range |
3.5-5 mm |
| Number of Cables |
1 |
| DC Voltage |
30 VDC |
| Current Rating |
4 A |
| Contact Type |
Screw Terminal |
| Operating Temperature |
-25-85 °C |
| Body Material |
PA, PBT |
| Approvals |
UL |
| Net Weight |
0.0243 lbs |
| Gross Weight |
0.0243 lbs |
V31-GM
Pepperl Fuchs Connectors