Series Information
| Manufacturer Part Number | 258192 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Connectors |
| Description | Cables/Accessories, 258192 |
| Gender | Female with Female Threads |
| Number of Pins | 4 |
| Connection | M8 x 1.00 |
| Protection Rating | IP65, IP67 |
| Angle | Straight |
| Cable Diameter Range | 2.5-5 mm |
| Number of Cables | 1 |
| AC Voltage | 30 VAC |
| DC Voltage | 30 VDC |
| Current Rating | 4 A |
| Operating Temperature | -25-80 °C |
| Body Material | PA6 |
| Net Weight | 0.0152 lbs |
| Gross Weight | 0.0152 lbs |