V31 Series Information
| Manufacturer Part Number | 456944 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Product Series | V31 |
| Family Series | Pepperl Fuchs Cordsets, V31 Series |
| Description | Cables/Accessories, 456944 |
| Receptacle Description | Receptacle |
| Connector Class | Pico (M8) |
| Connection Configuration | Male to Flying Leads |
| Receptacle Gender | Male |
| Angle | Straight |
| Number of Pins | 4 |
| Mounting | Front Mount |
| Connection | M8 x 1.00 |
| Length | 0.5 m |
| Mounting Threads | M8 x 0.5 |
| Protection Rating | IP67 |
| Number of Wires | 4 |
| Max Voltage | 60 VAC, 60 VDC |
| Current Rating | 4 A |
| Operating Temperature | -40-105 °C |
| Status Indicator | None |
| Net Weight | 0.0309 lbs |
| Gross Weight | 0.0309 lbs |