V321
Veris Industries Relays, 321 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V321

Veris Industries Relays, 321 Series

V321

Veris Industries Relays, 321 Series
Enclosed Relay, DPST, w/2HOA,
MFG Item Number
V321
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 321 Series
Item #
V321
Enclosed Relay, DPST, w/2HOA,

321 Series Information

  • Nipple mount
  • Versatile ratings
  • Protective cover
  • Flexible wire
  • UL508 Listed
  • Sleek enclosure
APPLICATIONS:
  • Command contactors
  • Control motors
  • Isolation
  • Device interlocking
  • Relay logic
  • Sense voltages for alarm conditions
The Victory 321 and 421 DPST power duty enclosed relays combine an industrial strength relay with installation flexibility.Use the nipple mount to attach to any enclosure.One coil input controls the state of two power rated contacts for simultaneous control of two devices or both poles of a single phase load.Each output is enabled with a HandOff‑Auto switch for local control.The Victory series does not require a dedicated field enclosure, so it is ideal for retrofit projects. Fieldselectable high and low voltage coil inputs provide on‑site versatility.

Specifications

Specifications
Manufacturer Part Number V321
Manufacturer Veris Industries
Product Series 321
Family Series Veris Industries Relays, 321 Series
Description Enclosed Relay, DPST, w/2HOA, 10-30AC/DC, 120AC
Type Power Duty
Current Rating 20 A
Coil Voltage 24 VAC/VDC, 120 VAC
Number of Connections 1
Contact Type 2NO
Mounting Panel
Termination Wire Lead
Wire Size Range 14 "
Operating Temperature -40-104 °F
Humidity Range 10-90% (Noncondensing)
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs