Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V330022
FUSE, 63A, 660VAC, TYPE GRB
This item cannot be canceled or returned
Description
FUSE, 63A, 660VAC, TYPE GRB
Specifications
Specifications
| Manufacturer Part Number |
V330022 |
| Manufacturer |
Carbone Ferraz |
| Family Series |
Carbone Ferraz Fuses |
| Description |
FUSE, 63A, 660VAC, TYPE GRB DIN 43653-00C, 80MM C-C W/ INDICATOR |
| Fuse Type |
Semiconductor |
| Current Rating |
63 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V330022
Carbone Ferraz Fuses