Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V330022

Carbone Ferraz Fuses

V330022

Carbone Ferraz Fuses
FUSE, 63A, 660VAC, TYPE GRB
MFG Item Number
V330022
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
V330022
FUSE, 63A, 660VAC, TYPE GRB

Series Information

Specifications

Specifications
Manufacturer Part Number V330022
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 63A, 660VAC, TYPE GRB DIN 43653-00C, 80MM C-C W/ INDICATOR
Fuse Type Semiconductor
Current Rating 63 A
Net Weight 0 lbs
Gross Weight 0 lbs