Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V34-G
Cables/Accessories, 412719
This item cannot be canceled or returned
Description
Cables/Accessories, 412719
Specifications
Specifications
| Manufacturer Part Number |
412719 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Connectors |
| Description |
Cables/Accessories, 412719 |
| Gender |
Female with Female Threads |
| Number of Pins |
4 |
| Connection |
M9 x 0.5 |
| Protection Rating |
IP40 |
| Angle |
Straight |
| Cable Diameter Range |
4-5 mm |
| Number of Cables |
1 |
| DC Voltage |
125 VDC |
| Current Rating |
3 A |
| Contact Type |
Soldering Pins |
| Operating Temperature |
-40-85 °C |
| Body Material |
Nylon |
| Net Weight |
0.0154 lbs |
| Gross Weight |
0.0154 lbs |
V34-G
Pepperl Fuchs Connectors