Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V350-35-TA24 Unitronics Programmable Logic Controllers, 8 digital inputs, 2 analog/digital input
MFG Item Number
V350-35-TA24
V350-35-TA24 Unitronics Programmable Logic Controllers, 8 digital inputs, 2 analog/digital input
MFG Item Number
V350-35-TA24
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
8 digital inputs, 2 analog/digital input
Specifications
Specifications
| Manufacturer Part Number |
V350-35-TA24 |
| Manufacturer |
Unitronics |
| Family Series |
Unitronics Programmable Logic Controllers |
| Description |
8 digital inputs, 2 analog/digital inputs, 2 TC/PT/digital inputs, 10 transistor outputs, 2 Analog outputs, RS232/485, 24VDC, (Standard Series - Silver Bezel) |
| Nominal Voltage |
24 VDC |
| Number of Inputs & Type |
14 - Digital (12), Analog (2) |
| Number of Outputs & Type |
12 - Transistor (10), Analog (2) |
| Display Type |
Color Touchscreen |
| Communication |
BACnet, CANopen, Modbus, RS-232/485 |
| Mounting |
Panel Mount |
| Embedded Clock/Calendar |
Yes |
| Approvals |
CE, UL |
| Comments |
With Bezel Panel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V350-35-TA24
Unitronics Programmable Logic Controllers