Series Information
| Manufacturer Part Number | V350-JS-TA24 |
|---|---|
| Manufacturer | Unitronics |
| Family Series | Unitronics Programmable Logic Controllers |
| Description | Extended Temperature: 8 digital inputs, 2 analog/digital inputs, 2 TC/PT/digital inputs, 10 transistor outputs, 2 Analog outputs, RS232/485, 24VDC, Operational Temperature -30C to 60C (-22F to 140F), Flat Fascia Requires minimum order 25 units. |
| Nominal Voltage | 24 VDC |
| Number of Inputs & Type | 14 - Digital (12), Analog (2) |
| Number of Outputs & Type | 12 - Transistor (10), Analog (2) |
| Display Type | Color Touchscreen |
| Communication | BACnet, CANopen, Modbus, RS-232/485 |
| Mounting | Panel Mount |
| Embedded Clock/Calendar | Yes |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |