V350-S-TA24
Unitronics Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
V350-S-TA24 Unitronics Programmable Logic Controllers, Extended Temperature: 8 digital inputs,
MFG Item Number
V350-S-TA24

V350-S-TA24 Unitronics Programmable Logic Controllers, Extended Temperature: 8 digital inputs,

MFG Item Number
V350-S-TA24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
V350-S-TA24
Extended Temperature: 8 digital inputs,

Series Information

Specifications

Specifications
Manufacturer Part Number V350-S-TA24
Manufacturer Unitronics
Family Series Unitronics Programmable Logic Controllers
Description Extended Temperature: 8 digital inputs, 2 analog/digital inputs, 2 TC/PT/digital inputs, 10 transistor outputs, 2 Analog outputs, RS232/485, 24VDC, Operational Temperature -30C to 60C (-22F to 140F), (Standard Series - Silver Bezel)
Nominal Voltage 24 VDC
Number of Inputs & Type 14 - Digital (12), Analog (2)
Number of Outputs & Type 12 - Transistor (10), Analog (2)
Display Type Color Touchscreen
Communication BACnet, CANopen, Modbus, RS-232/485
Mounting Panel Mount
Embedded Clock/Calendar Yes
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs