Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V3636 Adalet Enclosures, Inner Panel, Steel, White
V3636 Adalet Enclosures, Inner Panel, Steel, White
This item cannot be canceled or returned
Description
Inner Panel, Steel, White
Specifications
Specifications
| Manufacturer Part Number |
28678 |
| Manufacturer |
Adalet |
| Family Series |
Adalet Enclosures |
| Description |
Inner Panel, Steel, White |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Panel Type |
Inner |
| Comments |
For 36x36 Enclosure |
| Nominal Height |
36 " |
| Nominal Width |
36 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |