Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V39ZA6P Littelfuse Metal Oxide Varistors, ZA Series, Radial Varistor 14MM Rohs / Lead
V39ZA6P Littelfuse Metal Oxide Varistors, ZA Series, Radial Varistor 14MM Rohs / Lead
This item cannot be canceled or returned
Description
Metal Oxide Varistors, ZA Series
Radial Varistor 14MM Rohs / Lead
Wide Operating Voltage Range 5 Model Sizes Available Standard Lead Form Options Available in Tape and Reel or Bulk Pack RoHS Compliant The ZA series of transient voltage surge suppressors are radial leaded varistors designed for use in the protection of low and medium‑voltage circuits and systems. Typical applications include motor control, telecom, automotive systems, solenoid, and power supply circuits to protect circuit board components and maintain data integrity.
Specifications
Specifications
Manufacturer Part Number
V39ZA6P
Manufacturer
Littelfuse
Product Series
ZA
Family Series
Littelfuse Metal Oxide Varistors, ZA Series
Description
Radial Varistor 14MM Rohs / Lead Free
Typical Capacitance (pf)
7,000 pF
Max Applied Voltage RMS
25 Vrms
Max Applied Voltage DC
31 VDC
Energy (Joules)
7.2 J
Max Clamping Amps
10 A
Max Clamping Volts
76 V
Peak Current
1,000 A
Lead Type
Straight (Bulk)
Marking on Part
P39Z6
MOV Type
Radial Lead
Approvals
UR, VDE
Net Weight
0 lbs
Gross Weight
0 lbs
V39ZA6P
Littelfuse Metal Oxide Varistors, ZA Series