V3S-GM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V3S-GM

Pepperl Fuchs Connectors

V3S-GM

Pepperl Fuchs Connectors
Cables/Accessories, 183715
Item Number
V3S-GM
MFG Item Number
183715
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
V3S-GM
Cables/Accessories, 183715

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 183715
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Connectors
Description Cables/Accessories, 183715
Gender Male with Male Threads
Number of Pins 3
Connection M8 x 1.00
Protection Rating IP67
Angle Straight
Cable Diameter Range 3.5-5 mm
Number of Cables 1
DC Voltage 60 VDC
Current Rating 4 A
Contact Type Screw Terminal
Operating Temperature -40-85 °C
Body Material PBT
Net Weight 0.025 lbs
Gross Weight 0.025 lbs