V4-2-U
Dwyer Instruments Switches, V4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V4-2-U Dwyer Instruments Switches, V4 Series, V42U Flotect Flow Switch Brass SPDT

MFG Item Number
V4-2-U

V4-2-U Dwyer Instruments Switches, V4 Series, V42U Flotect Flow Switch Brass SPDT

MFG Item Number
V4-2-U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, V4 Series
Item #
V4-2-U
V42U Flotect Flow Switch Brass SPDT

V4 Series Information

The Series V4 Flotect® Flow Switches are rugged and reliable, ideal for automatically protecting equipment and pipeline systems against damage from reduction or loss of flow. Time tested in thousands of pipeline installations and processing plants around the world this Series is Weatherproof, designed to meet NEMA 4 and Explosion‑proof (listing included in specifications).

Product Applications
  • Protects pumps, motors and other equipment against low or no flow
  • Controls sequential operation of pumps
  • Automatically starts auxiliary pumps and engines
  • Stops liquid cooled engines, machines and processing when coolant flow is interrupted
  • Shuts down burner when air flow through heating coil fails
  • Controls dampers according to flow


Specifications

Specifications
Manufacturer Part Number V4-2-U
Manufacturer Dwyer Instruments
Product Series V4
Family Series Dwyer Instruments Switches, V4 Series
Description V42U Flotect Flow Switch Brass SPDT Universal Stock Vane
Material Brass
Port Size 3/4 " NPT Female
Switch Type SPDT
Maximum Pressure 1,000 psig
Approvals ATEX, CE, CSA, FM, IECEx, UL
Net Weight 4.2 lbs
Gross Weight 4.2 lbs