Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Honeywell HVAC Valves, V4044 Series
V4044B1314/U
Honeywell HVAC Valves, V4044 Series
ZV 120/60 3/4 IN SWT 7CV 18 IN LW
MFG Item Number
V4044B1314/U
This item cannot be canceled or returned
Description
HVAC Valves, V4044 Series
ZV 120/60 3/4 IN SWT 7CV 18 IN LW
Compact construction Manual opener for power failure Suitable for heating and cooling applications These on‑off and diverting line voltage valves consist of an actuator motor and valve assembly for controlling hot or chilled water. All models may be installed without disassembling the valve.
Easy installation Hydronic control application
Specifications
Specifications
Manufacturer Part Number
V4044B1314/U
Manufacturer
Honeywell
Product Series
V4044
Family Series
Honeywell HVAC Valves, V4044 Series
Description
ZV 120/60 3/4 IN SWT 7CV 18 IN LW
Capacity
7 Cv
Pipe Size
0.75 "
Connection Type
Sweat
Max Close-Off Pressure
10 psi
Body Pattern
Three-Way Diverting
Valve Style
Zone
Medium Temperature Range
40-200 °F
Nominal Voltage
120 VAC
Fail-Safe Mode
Spring Normally Closed
Net Weight
1 lb
Gross Weight
0.0625 lbs
V4044B1314/U
Honeywell HVAC Valves, V4044 Series