Obsolete
Series Information
| Manufacturer Part Number | V420LA10 |
|---|---|
| Manufacturer | Harris |
| Family Series | Harris Metal Oxide Varistors |
| Description | VARISTOR 420VMA 560VMD 45WTM 2500ITM 680VND 1120VC 25IP 10MM DISC |
| Typical Capacitance (pf) | 140 pF |
| Max Applied Voltage RMS | 420 Vrms |
| Max Applied Voltage DC | 560 VDC |
| Energy (Joules) | 55 J |
| Max Clamping Amps | 25 A |
| Max Clamping Volts | 1,120 V |
| Peak Current | 2,500 A |
| Lead Spacing | 0.335 " |
| Lead Type | Straight (Bulk) |
| Marking on Part | 420L |
| MOV Type | Radial Lead |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |