V43CV-1C
Johnson Controls HVAC Valves, V43 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V43CV-1C

Johnson Controls HVAC Valves, V43 Series

V43CV-1C

Johnson Controls HVAC Valves, V43 Series
Pres Actuated Water Valve; 70/150
MFG Item Number
V43CV-1C
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, V43 Series
Item #
V43CV-1C
Pres Actuated Water Valve; 70/150

V43 Series Information

  • Built‑in Pilot Valve Allows More Precise Throttling
  • Easy Adjustment Allows Service and Adjustment without Breaking Line Connections
  • Drain Plug Allows Water to Be Drained during Shutdown to Reduce the Possibility of Freeze‑up
  • Mesh Monel Screen Protects Pilot Valve from Items Such as Dirt and Scale and Is Easily Removed for Cleaning and Servicing without Breaking Any Line Connections
The V43/V243 Pressure Actuated Water Regulating Valves are designed to regulate water flow through the condenser of large refrigerated cooling systems. These pilot‑operated valves open on an increase in refrigerant head pressure and provide modulating operation. The V43/V243 water regulating valves are available for commercial and maritime applications. V43 valves are available for non‑corrosive low‑ and medium‑pressure refrigerants such as R‑134A, R‑404A, R‑502, and R‑507. Specially designed V43 valves are also available for ammonia service (R‑717). V243 valves are available for non‑corrosive high‑pressure refrigerants such as R410A. Commercial V43/V243 valves are constructed with a cast iron body, brass internal parts, and bronze seat material. To resist the corrosive action of sea water, the V43/V243 maritime and navy models are constructed with a red brass body, bronze and monel interior parts, and monel seat material.

Specifications

Specifications
Manufacturer Part Number V43CV-1C
Manufacturer Johnson Controls
Product Series V43
Family Series Johnson Controls HVAC Valves, V43 Series
Description Pres Actuated Water Valve; 70/150 Psi 30 Open 90 +/-2#;
Pipe Size 3 "
Body Style Two-Way
Min Opening Point 70 psi
Max Opening Point 150 psi
Application Non-Corrosive Refrigerants
Material Brass
Internal Material Bronze, Monel
Inlet and Outlet Flange - Navy
Connection 1/4 " Flare
Net Weight 90 lbs
Gross Weight 90 lbs