Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V43M51T88X Eaton Transformers, 80KVA 3PH 416D-416Y/240 150C
MFG Item Number
V43M51T88X
V43M51T88X Eaton Transformers, 80KVA 3PH 416D-416Y/240 150C
MFG Item Number
V43M51T88X
This item cannot be canceled or returned
Description
80KVA 3PH 416D-416Y/240 150C
Specifications
Specifications
| Manufacturer Part Number |
V43M51T88X |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, dry type distribution transformer, DT-3, aluminum, NEMA 2, 916A, 50-60 Hz, three-phase, 416 V, 416Y/240 V, 2 at +2.5 FCAN, 4 at -2.5 FCBN, 150 °C rise, 80 KVA, indoor-outdoor, 280P |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
80,000 VA |
| Primary Voltage |
416 V |
| Secondary Voltage |
240 V, 416 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V43M51T88X
Eaton Transformers