V45 Series Information
| Manufacturer Part Number | 202379 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Product Series | V45 |
| Family Series | Pepperl Fuchs Cordsets, V45 Series |
| Description | Cables/Accessories, 202379 |
| Cable Type | PUR |
| Connection Type | Straight Plug |
| Connection Configuration | Male to Male |
| Color | Green |
| Connection | RJ-45 |
| Length | 10 m |
| Connector Class | RJ-45 |
| Number of Wires | 4 |
| Operating Temperature | -30-70 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Data |
| Protection Rating | IP20, IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Male |
| Side 2 Angle | Straight |
| Comments | RJ45 to RJ45 |
| Net Weight | 1.444 lbs |
| Gross Weight | 1.444 lbs |