V46AC-26C
Johnson Controls HVAC Valves, V46 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
V46AC-26C Johnson Controls HVAC Valves, V46 Series, 3/4in. 70/260# Style 5; 70/260# 5
MFG Item Number
V46AC-26C

V46AC-26C Johnson Controls HVAC Valves, V46 Series, 3/4in. 70/260# Style 5; 70/260# 5

MFG Item Number
V46AC-26C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, V46 Series
Item #
V46AC-26C
3/4in. 70/260# Style 5; 70/260# 5

V46 Series Information

  • 3/8, 1/2, and 3/4 in. Valves May Be Disassembled and Reassembled without Detaching from the Refrigeration System or without Pumping Down
  • No Close Fitting or Sliding Parts in Water Passages
  • Minimizes Chatter or Water Hammer
  • Free Movement of All Parts Provides Smooth Pressure Modulation
  • Refrigerant Adjustment Is Not Affected by Water Pressure
  • Withstands High Hydraulic Shock without Damage
  • Range Spring Does Not Come in Contact with Cooling Water
  • Easy Manual Flushing, If Required
The V46 is a pressure actuated modulating valve that is suitable for use either on closed or open systems. Direct acting valves open on pressure increase. This type of valve is primarily used to regulate the flow of water or glycol to a water cooled condenser on a refrigeration system.

Specifications

Specifications
Manufacturer Part Number V46AC-26C
Manufacturer Johnson Controls
Product Series V46
Family Series Johnson Controls HVAC Valves, V46 Series
Description 3/4in. 70/260# Style 5; 70/260# 5 Mtg. Brkt. None. Cap 30 In.; Mtg. Brkt. None.
Pipe Size 0.75 "
Body Style Two-Way
Min Opening Point 70 psi
Max Opening Point 260 psi
Application Non-Corrosive Refrigerants
Material Brass
Inlet and Outlet Threaded
Connection 1/4 " Flare
Net Weight 0 lbs
Gross Weight 0 lbs