V46BS-4C
Johnson Controls HVAC Valves, V46 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V46BS-4C

Johnson Controls HVAC Valves, V46 Series

V46BS-4C

Johnson Controls HVAC Valves, V46 Series
Maritime Water Reg Valve; 2in. Asme
MFG Item Number
V46BS-4C
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, V46 Series
Item #
V46BS-4C
Maritime Water Reg Valve; 2in. Asme

V46 Series Information

  • 3/8, 1/2, and 3/4 in. Valves May Be Disassembled and Reassembled without Detaching from the Refrigeration System or without Pumping Down
  • No Close Fitting or Sliding Parts in Water Passages
  • Minimizes Chatter or Water Hammer
  • Free Movement of All Parts Provides Smooth Pressure Modulation
  • Refrigerant Adjustment Is Not Affected by Water Pressure
  • Withstands High Hydraulic Shock without Damage
  • Range Spring Does Not Come in Contact with Cooling Water
  • Easy Manual Flushing, If Required
The V46 is a pressure actuated modulating valve that is suitable for use either on closed or open systems. Direct acting valves open on pressure increase. This type of valve is primarily used to regulate the flow of water or glycol to a water cooled condenser on a refrigeration system.

Specifications

Specifications
Manufacturer Part Number V46BS-4C
Manufacturer Johnson Controls
Product Series V46
Family Series Johnson Controls HVAC Valves, V46 Series
Description Maritime Water Reg Valve; 2in. Asme Flange 160/260# R-22; R-502
Pipe Size 2 "
Body Style Two-Way
Min Opening Point 160 psi
Max Opening Point 260 psi
Application Non-Corrosive Refrigerants
Material Bronze
Internal Material Monel
Inlet and Outlet Flange - ASME
Connection Capillary with Sweat
Net Weight 0 lbs
Gross Weight 0 lbs