V46NA-1C
Johnson Controls HVAC Valves, V46N Reverse Acting Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V46NA-1C

Johnson Controls HVAC Valves, V46N Reverse Acting Series

V46NA-1C

Johnson Controls HVAC Valves, V46N Reverse Acting Series
Commercial Water Reg Valv; 90/280#
MFG Item Number
V46NA-1C
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, V46N Reverse Acting Series
Item #
V46NA-1C
Commercial Water Reg Valv; 90/280#

V46N Reverse Acting Series Information

The V46N Series are reverse acting pressure actuated modulating valves used on either open or closed loop coolant systems. Reverse acting valves open on a refrigerant pressure decrease. They are generally used in parallel with a direct acting valve for heat pump applications or for bypass operation.

Specifications

Specifications
Manufacturer Part Number V46NA-1C
Manufacturer Johnson Controls
Product Series V46N Reverse Acting
Family Series Johnson Controls HVAC Valves, V46N Reverse Acting Series
Description Commercial Water Reg Valv; 90/280# 13 30in. Mtg. Brkt. None. Bkt None; Control Mtg. Pipe; Ra
Pipe Size 0.375 "
Body Style Two-Way Reverse Acting
Min Opening Point 90 psi
Max Opening Point 280 psi
Application Non-Corrosive Refrigerants
Inlet and Outlet Threaded
Connection Capillary with 1/4 " Flare
Net Weight 0 lbs
Gross Weight 0 lbs