V47AA-1C
Johnson Controls HVAC Valves, V47 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
V47AA-1C Johnson Controls HVAC Valves, V47 Series, Temp Act Modulating Valve; 115/180
MFG Item Number
V47AA-1C

V47AA-1C Johnson Controls HVAC Valves, V47 Series, Temp Act Modulating Valve; 115/180

MFG Item Number
V47AA-1C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, V47 Series
Item #
V47AA-1C
Temp Act Modulating Valve; 115/180

V47 Series Information

  • No Close Fitting Sliding Parts in Water Passages
  • Range Spring Does Not Come in Contact with the Cooling Water
  • Easy Manual Flushing, If Required
  • Valve Design Minimizes Chatter and Water Hammer
The V47 is a temperature actuated modulating valve that regulates the flow of water or glycol to maintain a desired temperature. Three temperature ranges for each valve size are available. Many valves come with a removable bypass plug that can be replaced by the bypass orifice provided separately with each valve. Valve action is open on temperature increase.

Specifications

Specifications
Manufacturer Part Number V47AA-1C
Manufacturer Johnson Controls
Product Series V47
Family Series Johnson Controls HVAC Valves, V47 Series
Description Temp Act Modulating Valve; 115/180 F. 4 6 F Cap 6 Ft. Arm.; Bulb Dim. 11/16 X 3-1/4in.;
Pipe Size 0.375 "
Body Style Two-Way Forward Acting
Min Opening Point 115 °F
Max Opening Point 180 °F
Connection Type Threaded
Net Weight 2.33 lbs
Gross Weight 2.925 lbs