V47AA-3C
Johnson Controls HVAC Valves, V47 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
V47AA-3C Johnson Controls HVAC Valves, V47 Series, Temp Act Modulating Valve; Temp
MFG Item Number
V47AA-3C

V47AA-3C Johnson Controls HVAC Valves, V47 Series, Temp Act Modulating Valve; Temp

MFG Item Number
V47AA-3C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, V47 Series
Item #
V47AA-3C
Temp Act Modulating Valve; Temp

V47 Series Information

  • No Close Fitting Sliding Parts in Water Passages
  • Range Spring Does Not Come in Contact with the Cooling Water
  • Easy Manual Flushing, If Required
  • Valve Design Minimizes Chatter and Water Hammer
The V47 is a temperature actuated modulating valve that regulates the flow of water or glycol to maintain a desired temperature. Three temperature ranges for each valve size are available. Many valves come with a removable bypass plug that can be replaced by the bypass orifice provided separately with each valve. Valve action is open on temperature increase.

Specifications

Specifications
Manufacturer Part Number V47AA-3C
Manufacturer Johnson Controls
Product Series V47
Family Series Johnson Controls HVAC Valves, V47 Series
Description Temp Act Modulating Valve; Temp Water Reg Valve; 3/8in.75/135F Cross Ambient
Pipe Size 0.375 "
Body Style Two-Way Forward Acting
Min Opening Point 75 °F
Max Opening Point 135 °F
Connection Type Threaded
Net Weight 3.09 lbs
Gross Weight 3.09 lbs