V47AB-27C
Johnson Controls HVAC Valves, V47 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
V47AB-27C Johnson Controls HVAC Valves, V47 Series, Temp Act Modulating Valve; 40/85 F.
MFG Item Number
V47AB-27C

V47AB-27C Johnson Controls HVAC Valves, V47 Series, Temp Act Modulating Valve; 40/85 F.

MFG Item Number
V47AB-27C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, V47 Series
Item #
V47AB-27C
Temp Act Modulating Valve; 40/85 F.

V47 Series Information

  • No Close Fitting Sliding Parts in Water Passages
  • Range Spring Does Not Come in Contact with the Cooling Water
  • Easy Manual Flushing, If Required
  • Valve Design Minimizes Chatter and Water Hammer
The V47 is a temperature actuated modulating valve that regulates the flow of water or glycol to maintain a desired temperature. Three temperature ranges for each valve size are available. Many valves come with a removable bypass plug that can be replaced by the bypass orifice provided separately with each valve. Valve action is open on temperature increase.

Specifications

Specifications
Manufacturer Part Number V47AB-27C
Manufacturer Johnson Controls
Product Series V47
Family Series Johnson Controls HVAC Valves, V47 Series
Description Temp Act Modulating Valve; 40/85 F. 1 4ft. Cap 4ft. Plain; Bulb Dim. 11/16 X 10in.;
Pipe Size 0.5 "
Body Style Two-Way Forward Acting
Min Opening Point 40 °F
Max Opening Point 85 °F
Connection Type Threaded
Comments 4 ft Capillary
Net Weight 3.59 lbs
Gross Weight 3.59 lbs