Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V47M28F4916 Eaton Transformers, 150KVA XFMR 480 WYE-208Y/120 115C AL
MFG Item Number
V47M28F4916
V47M28F4916 Eaton Transformers, 150KVA XFMR 480 WYE-208Y/120 115C AL
MFG Item Number
V47M28F4916
This item cannot be canceled or returned
Description
150KVA XFMR 480 WYE-208Y/120 115C AL
Specifications
Specifications
| Manufacturer Part Number |
V47M28F4916 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, Aluminum windings, NEMA 2, 60 Hz, 220°C, 150 kVA, Floor or wall, upright only, Three-phase, 480Y, 208Y/120 Vac, NEMA ST-20, 2 at +2.5, 4 at -2.5, 115°C, 150 kVA, 480Y-208Y/120 Vac, DOE 2016 |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
150,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V47M28F4916
Eaton Transformers