Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | V47M28F7516 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Transformers |
| Description | Eaton General purpose ventilated transformer, Aluminum windings, NEMA 2, 60 Hz, 220°C, 75 kVA, Floor or wall, upright only, Three-phase, 480Y, 208Y/120 Vac, NEMA ST-20, 2 at +2.5, 4 at -2.5, 115°C, 75 kVA, 480Y-208Y/120 Vac, DOE 2016 |
| Phase | 3 |
| Type | General Purpose |
| VA Rating | 75,000 VA |
| Primary Voltage | 480 V |
| Secondary Voltage | 120 V, 208 V |
| Enclosed | Yes |
| NEMA Rating | NEMA 2 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |