Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V4836
Inner Panel, Steel, White
This item cannot be canceled or returned
Description
Inner Panel, Steel, White
Specifications
Specifications
| Manufacturer Part Number |
28685 |
| Manufacturer |
Adalet |
| Family Series |
Adalet Enclosures |
| Description |
Inner Panel, Steel, White |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Panel Type |
Inner |
| Comments |
For 48x36 Enclosure |
| Nominal Height |
48 " |
| Nominal Width |
36 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |