V48AB-2C
Johnson Controls HVAC Valves, V48 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V48AB-2C

Johnson Controls HVAC Valves, V48 Series

V48AB-2C

Johnson Controls HVAC Valves, V48 Series
Three Way Pres Act Water; 145/190#
MFG Item Number
V48AB-2C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, V48 Series
Item #
V48AB-2C
Three Way Pres Act Water; 145/190#

V48 Series Information

V48 Series valves are designed specifically for condensing units cooled either by atmospheric or forced draft cooling towers. V48 Series valves are used on single or multiple condenser hook‑ups to the tower to provide the most economical and efficient use of the tower.

Specifications

Specifications
Manufacturer Part Number V48AB-2C
Manufacturer Johnson Controls
Product Series V48
Family Series Johnson Controls HVAC Valves, V48 Series
Description Three Way Pres Act Water; 145/190# 13 30in. Mtg. Brkt. None. Ft. Arm.; Support Tube 3in.; Bulb
Pipe Size 0.5 "
Body Style Three-Way
Min Opening Point 145 psi
Max Opening Point 190 psi
Application Non-Corrosive Refrigerants
Inlet and Outlet Threaded
Connection Capillary with 1/4 " Flare
Net Weight 0 lbs
Gross Weight 0 lbs