Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Johnson Controls HVAC Valves, V48 Series
V48AF-2C
Johnson Controls HVAC Valves, V48 Series
Three Way Pres Act Water; 1-1/2in.
This item cannot be canceled or returned
Description
Three Way Pres Act Water; 1-1/2in.
V48 Series valves are designed specifically for condensing units cooled either by atmospheric or forced draft cooling towers. V48 Series valves are used on single or multiple condenser hook‑ups to the tower to provide the most economical and efficient use of the tower.
Specifications
Specifications
Manufacturer Part Number
V48AF-2C
Manufacturer
Johnson Controls
Product Series
V48
Family Series
Johnson Controls HVAC Valves, V48 Series
Description
Three Way Pres Act Water; 1-1/2in. 145/190# R-22
Pipe Size
1.5 "
Body Style
Three-Way
Min Opening Point
145 psi
Max Opening Point
190 psi
Application
Non-Corrosive Refrigerants
Inlet and Outlet
Threaded
Connection
1/4 " Flare
Net Weight
0 lbs
Gross Weight
0 lbs
V48AF-2C
Johnson Controls HVAC Valves, V48 Series