Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V48D28E22CUNV Eaton Transformers, 225KVA NON-3PH 480-208Y/120 150C
MFG Item Number
V48D28E22CUNV
V48D28E22CUNV Eaton Transformers, 225KVA NON-3PH 480-208Y/120 150C
MFG Item Number
V48D28E22CUNV
This item cannot be canceled or returned
Description
225KVA NON-3PH 480-208Y/120 150C
Specifications
Specifications
| Manufacturer Part Number |
V48D28E22CUNV |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Totally enclosed non-ventilated transformer, DT-3, Three-phase, Primary voltage: 480V, Taps: 2 at +2.5 FCAN, 2 at -2.5 FCBN, Secondary voltage: 208Y/120V, 150°C, 225 kVA, Cu windings, FR919E, 447A, WS35, ES, 60 Hz, NEMA 2 |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
225,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V48D28E22CUNV
Eaton Transformers