Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V48D28F7516CUESLS47 Eaton Transformers, 75KVA DOE2016 XFMR 480-208Y/120 115C CU
MFG Item Number
V48D28F7516CUESLS47
V48D28F7516CUESLS47 Eaton Transformers, 75KVA DOE2016 XFMR 480-208Y/120 115C CU
MFG Item Number
V48D28F7516CUESLS47
This item cannot be canceled or returned
Description
Item #
V48D28F7516CUESLS47
75KVA DOE2016 XFMR 480-208Y/120 115C CU
Specifications
Specifications
| Manufacturer Part Number |
V48D28F7516CUESLS47 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, Copper windings, NEMA 2, 60 Hz, 220°C, 75 kVA, upright only, Three-phase, 480 Delta V, 208Y/120 Vac, Low sound 47 dB, +2 at 2.5, -2 at 2.5, 115°C, 75 kVA, 480 Vac-208Y/120 Vac, DOE 2016 |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
75,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V48D28F7516CUESLS47
Eaton Transformers